Pre-Rinse Assembly, 1.42 gpm, 12In Spout

T&S| Zoro #: G0620243| Mfr #: B-2338

$288.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL/cUL 705, AMCA Sound and Air
Valve Type: Eterna
Number of Handles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0620243 Mfr #: B-2338
Standards: UL/cUL 705, AMCA Sound and AirValve Type: Eterna
Number of Handles: 2Flow Outlet Type: Spray
Replacement Cartridge: 012443-40, 012442-40Handle Type: Lever
Faucet Spout: SwingFlow Rate: 1.42 gpm
Number of Holes: 1Finish: Chrome
Body Material: BrassMounting Hole Center to Center: Single Hole
Spout Length: 12"Connection: 1/2" NPT
Mounting: DeckManufacturers Warranty Length: 1 yr.
Faucet Operation: ManualCountry of Origin (subject to change): United States

Description

Pre-Rinse Assembly, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 1.42 gpm, Number of Holes 1, Body Material Brass, Faucet Spout Swing, Mounting Deck, 1/2 In. NPT Connection, Spout Length 12 In., Valve Type Eterna with Spring Checks, Finish Chrome, Flow Outlet Type Spray, Replacement Cartridge 012443-40, 012442-40, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews