BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pre-Rinse Spray Unit, SS, 1/2 NPT

T&S| Zoro #: G2387411| Mfr #: B-0950

$93.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: CSA,AB1953, NSF 61
Flow Rate: 1.42 gpm
Number of Holes: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2387411 Mfr #: B-0950
Standards: CSA,AB1953, NSF 61Flow Rate: 1.42 gpm
Number of Holes: 1Finish: Chrome
Body Material: Stainless steelNumber of Handles: 1
Connection: 1/2" NPTIncludes: Flexible Stainless Steel Hose
Manufacturers Warranty Length: 1 yr.Faucet Operation: Manual
Country of Origin (subject to change): United States

Description

Pre-Rinse Spray Unit, Flow Rate 1.42 gpm, 1/2 In. NPT Connection, Includes Flexible Stainless Steel Hose, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews