Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pre-Rinse Spray Valve, 1.42 GPM at 60 PSI

T&S| Zoro #: G2310883| Mfr #: B-108

$70.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet (In.): 7/8-20 UNEF
Color/Finish: Blue/Neoprene
Item: Pre-Rinse Spray Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2310883 Mfr #: B-108
Inlet (In.): 7/8-20 UNEFColor/Finish: Blue/Neoprene
Item: Pre-Rinse Spray ValveFeatures: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Size: -Material of Construction: Brass
For Use With: Pre-Rinse AssembliesCountry of Origin (subject to change): United States

Description

Pre-Rinse Spray Valve, Blue/Neoprene Color/Finish, Brass Material of Construction, Features 1.42 GPM at 60 PSI, Medium Flow, For Use With Pre-Rinse Assemblies

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews