Pre-Rinse Spray Valve, Chrome, 3/4-14

T&S| Zoro #: G1762372| Mfr #: B-0107

$53.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Connection (In.): 3/4-14"
Inlet (In.): 3/4-14"
Color/Finish: Chrome Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1762372 Mfr #: B-0107
Connection (In.): 3/4-14"Inlet (In.): 3/4-14"
Color/Finish: Chrome PlatedItem: Spray Valve, Pre-Rinse
Features: 1.42 GPMSize: -
Material of Construction: ChromeFor Use With: Pre-Rinse Spray Valve
Country of Origin (subject to change): United States

Description

Spray Valve, Pre-Rinse, Connection 3/4-14 In, Chrome Plated Color/Finish, Chrome Rubber Material of Construction, Inlet 3/4-14 In, Features 1.42 GPM, For Use With Pre-Rinse Spray Valve

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews