Short Elbow Install kit

T&S| Zoro #: G2327665| Mfr #: B0230-K

$30.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 1/2" Nipple
Connection: 1/2" NPT
Sub-Category: Gaskets, Hardware and O-Rings
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2327665 Mfr #: B0230-K
Includes: 1/2" NippleConnection: 1/2" NPT
Sub-Category: Gaskets, Hardware and O-RingsMaterial: Brass
Size: 1"Item: Short Elbow Install kit
For Use With: T and S Faucet BodiesCountry of Origin (subject to change): United States

Description

Short Elbow Install kit, Material Brass, For Use With T and S Faucet Bodies, Size 1 In., Connection 1/2 In. NPT, Includes 1/2 In. Nipple

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews