Spindle B-1100 Right Hand

T&S| Zoro #: G0649607| Mfr #: 009753-25

$22.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Rate: 2.2 gpm
Item: Spindle B-1100 Right Hand
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0649607 Mfr #: 009753-25
Flow Rate: 2.2 gpmItem: Spindle B-1100 Right Hand
Material: BrassFinish: Chrome
Size: 2-13/16"For Use With: T and S B-1100 Series Faucets
Country of Origin (subject to change): United States

Description

Spindle B-1100 Right Hand, Material Brass, For Use With T and S B-1100 Series Faucets, Finish Chrome, Size 2-13/16 In., Flow Rate 2.2 gpm

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews