BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Spindle, Left Hand, Faucet, Brass

T&S| Zoro #: G2422935| Mfr #: 000812-25

$6.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Left Hand Spindle
For Use With Mfr. Model Number: 001092-45
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2422935 Mfr #: 000812-25
Item: Left Hand SpindleFor Use With Mfr. Model Number: 001092-45
Material: BrassFinish: Chrome
Size: 2-1/2"For Use With: T&S Faucets
Country of Origin (subject to change): China

Description

Left Hand Spindle, Material Brass, For Use With T&S Faucets, For Use With Mfr. Model Number 001092-45, Finish Chrome, Size 2-1/2 In.

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews