Spindle, Right Hand, Faucet, Brass

T&S| Zoro #: G1525413| Mfr #: 000811-25

$6.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Brass
Finish: Chrome
Size: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1525413 Mfr #: 000811-25
Material: BrassFinish: Chrome
Size: 2-1/2"Item: Right Hand Spindle
For Use With: T&S FaucetsCountry of Origin (subject to change): China

Description

Right Hand Spindle, Material Brass, For Use With T&S Faucets, Finish Chrome, Size 2-1/2 In.

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews