Spout, Faucet, Brass, Length 18 In

T&S| Zoro #: G1314616| Mfr #: 068X

$43.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Brass
For Use With: T&S Faucets
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1314616 Mfr #: 068X
Material: BrassFor Use With: T&S Faucets
Finish: ChromeSize: 7" x 18"
Includes: NozzleSub-Category: Nozzles, Spouts and Sprayers
Country of Origin (subject to change): United States

Description

Spout, Material Brass, For Use With T&S Faucets, Finish Chrome, Size 7 In. x 18 In., Includes Nozzle

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews