Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Spout, Faucet, Brass, Length 8 In

T&S| Zoro #: G0856457| Mfr #: 060X

$21.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Nozzle
Item: Spout
Sub-Category: Nozzles, Spouts and Sprayers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0856457 Mfr #: 060X
Includes: NozzleItem: Spout
Sub-Category: Nozzles, Spouts and SprayersMaterial: Brass
Finish: ChromeSize: 2-3/4" x 8"
For Use With: T&S FaucetsCountry of Origin (subject to change): China

Description

Spout, Material Brass, For Use With T&S Faucets, Finish Chrome, Size 2-3/4 In. x 8 In., Includes Nozzle

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews