KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spray Face Screw

T&S| Zoro #: G0785556| Mfr #: 000913-45

$0.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Spray Face Screw
Material: Stainless Steel
Sub-Category: Nozzles, Spouts and Sprayers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0785556 Mfr #: 000913-45
Item: Spray Face ScrewMaterial: Stainless Steel
Sub-Category: Nozzles, Spouts and SprayersFor Use With Mfr. Model Number: T and S Spray Valve B-0107
Country of Origin (subject to change): United States

Description

Spray Face Screw, Material of Construction Stainless Steel

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews