Spring Checks Parts Kit

T&S| Zoro #: G1829633| Mfr #: B-23K

$54.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Right and Left Hand Eterna Spindle w/Spring Check
Item: Spring Checks Parts Kit
Sub-Category: Gaskets, Hardware and O-Rings
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1829633 Mfr #: B-23K
Includes: Right and Left Hand Eterna Spindle w/Spring CheckItem: Spring Checks Parts Kit
Sub-Category: Gaskets, Hardware and O-RingsMaterial: Brass
Finish: ChromeFor Use With: B-0871, B-0892, B-2867-04, B-0231, B-0230-LN CS6
Country of Origin (subject to change): United States

Description

Spring Check Parts Kit, Material of Construction Brass, Chrome Finish, For Use With T&S Faucets, G2505553, G0442556, G1539395 , G0805734, G2476503, Compliance Certified For Use in Potable Water Applications in CA and VT, Includes Right and Left Hand Eterna Spindle w/Spring Check, Package Quantity 1

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews