Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Swivel Gooseneck Spout, Faucet, 9.125 In L

T&S| Zoro #: G1831164| Mfr #: 132X

$24.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 9-1/8"
Material: Brass
Sub-Category: Nozzles, Spouts and Sprayers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1831164 Mfr #: 132X
Size: 9-1/8"Material: Brass
Sub-Category: Nozzles, Spouts and SprayersFor Use With: T&S Faucets
Finish: ChromeCountry of Origin (subject to change): United States

Description

Swivel Gooseneck Spout, Material Brass, For Use With T&S Faucets, Finish Chrome, Size 9-1/8 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews