KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Waste Valve, Cast Bronze, 2 In

T&S| Zoro #: G1132257| Mfr #: B-3952

$43.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Twist Handle
Item: Waste Valve
For Use With: 3 1/2" Scullery Sink Drains
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1132257 Mfr #: B-3952
Type: Twist HandleItem: Waste Valve
For Use With: 3 1/2" Scullery Sink DrainsPipe Dia. (In.): 2
Connection: 2" MNPTPackage Quantity: 1
Material of Construction: Cast BronzeLength (In.): 4-1/2
Country of Origin (subject to change): China

Description

Waste Valve, Twist Handle, Cast Bronze, Pipe Dia 2 In, For Use With 3 1/2 In Scullery Sink Drains

Reviews