Air Velocity Probe, 1.5 In Vane With Temp

TSI ALNOR| Zoro #: G2124175| Mfr #: 496

$868.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: 1.5" Rotating Vane With Temperature
Accuracy: Air +/- 3% of Reading, Temp +/-2 F
Range: Air 100 to 3000 FPM, Temp 32 to 140 F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2124175 Mfr #: 496
Type: 1.5" Rotating Vane With TemperatureAccuracy: Air +/- 3% of Reading, Temp +/-2 F
Range: Air 100 to 3000 FPM, Temp 32 to 140 FFor Use With: 3ATR6
Item: Air Velocity ProbeIncludes: NIST Certificate
Country of Origin (subject to change): United States

Description

Air Velocity Probe, 1.5 In Rotating Vane With Temperature, Range Air 100 to 3000 FPM, Temp 32 to 140 F, Accuracy Air +/- 3% of Reading, Temp +/-2 F, For Use With G1721842, Includes NIST Certificate

Reviews