Anemometer, 50 to 6000 fpm, NIST

TSI ALNOR| Zoro #: G2048751| Mfr #: RVA801

$545.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2048751 Mfr #: RVA801
Power Source: 9V Alkaline BatteryData Hold: No
Auto Power Off: YesIncludes: Battery, Carrying Case and Instructions
Manufacturers Warranty Length: 2 Yr.Air Volume: 0 to 99, 999 cfm
Item: AnemometerTemp. Accuracy: +/-2 Degrees F
Display: 4 Digit LCDVelocity (MPS): 0.25 to 30
Velocity (FPM): 50 to 6000Air Velocity Accuracy: +/-1%
Sensing Method: Rotating Vane and ThermistorCalibration Certificate: NIST
Probe Size: 4" LHumidity Sensing: No
Data Logging: NoTemp. Range: 32 Degrees to 140 Degrees F
Country of Origin (subject to change): Malaysia

Product Description

Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing No, Velocity (FPM) 50 to 6000, Velocity (MPS) 0.25 to 30, Air Velocity Accuracy +/-1 Percent, Air Volume 0 to 99,999 cfm, Temp. Range 32 Degrees to 140 Degrees F, Probe Size 4 In. L, Data Hold No, Auto Power Off Yes, Calibration Certificate NIST, Includes Battery, Carrying Case and Instructions

Product Reviews

Save 15%. Sign up for Z-mail.