JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Particle Counter, Size 0.3 to 5.0 uM

TSI| Zoro #: G2381127| Mfr #: 9303-09

$3,406.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2381127 Mfr #: 9303-09
Count Modes: Counts, ConcentrationInterface: USB
Number of Channels: 3Includes: Power Supply, Battery, Isokinetic Inlet, Zero Filter, USB Cable, TrakPro Lite Data Download Software, Carrying Case and Instructions
Manufacturers Warranty Length: 1 YearData Storage: 1500 Records
Item: Particle CounterFlow Rate: 0.1 CFM
Relative Humidity Range: 20 to 95%Particle Size: 0.3, 1.0 and 5.0 Micrometers
Powered By: AC Adapter 110 To 240 VAC, 50/60 Hz Or Li-Ion Rechargeable BatteryCalibration Certificate: NIST
Display: Backlit Graphical DisplayTemp. Range: 41 to 95 F
Particle Size: 0.3, 1.0 and 5.0 MicrometersDisplay: Backlit Graphical Display
Data Storage: 1500 RecordsNumber of Channels: 3
Count Modes: Counts, ConcentrationManufacturers Warranty Length: 1 Year
Country of Origin (subject to change): United States

Product Description

Particle Counter, Particle Size 0.3, 1.0 and 5.0 Micrometers, Flow Rate 0.1 CFM, Relative Humidity Range 20 to 95%, Temp Range 41 to 95 F, Display Backlit Graphical Display, Data Storage 1500 Records, Number of Channels 3, Count Modes Counts, Concentration, Interface USB, NIST Calibration Certificate, Includes Power Supply, Battery, Isokinetic Inlet, Zero Filter, USB Cable, TrakPro Lite Data Download Software, Carrying Case and Instructions

Restrictions and Compliance

*3: Hazardous material
Save 15%. Sign up for Z-mail.