KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connecting Link, D-1 Attachment, PK5

TSUBAKI| Zoro #: G0708626| Mfr #: 35ASD1CL

$36.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roller Link Plate Height (In.): 0.354
ANSI Chain Size: 35AS
Agency Compliance: American National Standards Institute (ANSI)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0708626 Mfr #: 35ASD1CL
Roller Link Plate Height (In.): 0.354ANSI Chain Size: 35AS
Agency Compliance: American National Standards Institute (ANSI)Width Between Roller Link Plates (In.): 0.188
Rivet End to Center Line (In.): 0.230Inside Pin Dia.: 0.141"
Pitch: 0.375"Material: Stainless Steel
Length (In.): 0.375Connecting End to Center Line (In.): 0.270
Item: Attachment LinkType: D-1 Attachment
Pin Link Plate Thickness (In.): 0.050Temp. Range: -40 to 750F
Max. Allowable Load (Lb.): 60Pin Length (In.): 0.500
Lubrication: SAE 10 to SAE 50Pin Type: Riveted
Outside Pin Dia. (In.): 0.141Overall Width (In.): 0.500
Country of Origin (subject to change): Japan

Description

Attachment Link, D-1, Industry Chain Size 35, 600 Stainless Steel Chain Link Material, Industry Chain Pitch 3/8 In., Chain Link Overall Width 0.500 In., Width Between Roller Link Plates 0.188 In., Roller Link Plate Height 0.354 In., Connecting End to Center Line 0.270 In., Rivet End to Center Line 0.230 In., Pin Length 0.500 In., Inside Pin Dia. 0.141 In., Outside Pin Dia. 0.141 In., Pin Link Plate Thickness 0.050 In., Riveted Pin Type, Max. Allowable Load 60 lb., SAE 10 to SAE 50, -40 to 750F

Reviews