DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Connecting Link, D-3 Attachment, PK5

TSUBAKI| Zoro #: G2221292| Mfr #: 35D3CL

$30.96 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Link Plate Thickness (In.): 0.050
Tensile Strength (Lb.): 2120
Pin Type: Riveted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2221292 Mfr #: 35D3CL
Pin Link Plate Thickness (In.): 0.050Tensile Strength (Lb.): 2120
Pin Type: RivetedType: D-3 Attachment
Width Between Roller Link Plates (In.): 0.188Max. Allowable Load (Lb.): 342
ANSI Chain Size: 35Rivet End to Center Line (In.): 0.230
Inside Pin Dia.: 0.141"Pitch: 0.375"
Material: Carbon SteelAgency Compliance: American National Standards Institute (ANSI)
Overall Width (In.): 0.500Roller Link Plate Height (In.): 0.354
Pin Length (In.): 0.500Length (In.): 0.375
Item: Attachment LinkOutside Pin Dia. (In.): 0.141
Connecting End to Center Line (In.): 0.270Temp. Range: 15 to 300F
Lubrication: SAE 10 to SAE 50Country of Origin (subject to change): Japan

Description

Attachment Link, D-3, Industry Chain Size 35, Carbon Steel Chain Link Material, Industry Chain Pitch 3/8 In., Chain Link Overall Width 0.500 In., Width Between Roller Link Plates 0.188 In., Roller Link Plate Height 0.354 In., Connecting End to Center Line 0.270 In., Rivet End to Center Line 0.230 In., Pin Length 0.500 In., Inside Pin Dia. 0.141 In., Outside Pin Dia. 0.141 In., Pin Link Plate Thickness 0.050 In., Riveted Pin Type, Max. Allowable Load 342 lb., Tensile Strength 2120 lb.

Reviews