KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connecting Link, SA-1 Attachment, PK5

TSUBAKI| Zoro #: G2229227| Mfr #: 35SA1CL

$11.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roller Link Plate Height (In.): 0.354
ANSI Chain Size: 35
Agency Compliance: American National Standards Institute (ANSI)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2229227 Mfr #: 35SA1CL
Roller Link Plate Height (In.): 0.354ANSI Chain Size: 35
Agency Compliance: American National Standards Institute (ANSI)Width Between Roller Link Plates (In.): 0.188
Rivet End to Center Line (In.): 0.230Inside Pin Dia.: 0.141"
Pitch: 0.375"Tensile Strength (Lb.): 2120
Material: carbon steelLength (In.): 0.375
Connecting End to Center Line (In.): 0.270Item: Attachment Link
Type: SA-1 AttachmentPin Link Plate Thickness (In.): 0.050
Temp. Range: 15 to 300FMax. Allowable Load (Lb.): 342
Pin Length (In.): 0.500Lubrication: SAE 10 to SAE 50
Pin Type: RivetedOutside Pin Dia. (In.): 0.141
Overall Width (In.): 0.500Country of Origin (subject to change): Japan

Description

Attachment Link, SA-1, Industry Chain Size 35, Carbon Steel Chain Link Material, Industry Chain Pitch 3/8 In., Chain Link Overall Width 0.500 In., Width Between Roller Link Plates 0.188 In., Roller Link Plate Height 0.354 In., Connecting End to Center Line 0.270 In., Rivet End to Center Line 0.230 In., Pin Length 0.500 In., Inside Pin Dia. 0.141 In., Outside Pin Dia. 0.141 In., Pin Link Plate Thickness 0.050 In., Riveted Pin Type, Max. Allowable Load 342 lb., Tensile Strength 2120 lb.

Reviews