HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Connecting Link, SA-1 Attachment, PK5

TSUBAKI| Zoro #: G2157312| Mfr #: 40-2SA1CL

$42.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: 40-2
Tensile Strength (Lb.): 6375
Type: SA-1 Attachment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2157312 Mfr #: 40-2SA1CL
ANSI Chain Size: 40-2Tensile Strength (Lb.): 6375
Type: SA-1 AttachmentMax. Allowable Load (Lb.): 1011
Inside Pin Dia.: 0.156"Agency Compliance: American National Standards Institute (ANSI)
Pin Length (In.): 1.283Length (In.): 0.500
Connecting End to Center Line (In.): 0.675Roller Dia. (In.): 0.312
Pin Link Plate Thickness (In.): 0.060Pin Type: Riveted
Width Between Roller Link Plates (In.): 0.312Rivet End to Center Line (In.): 0.608
Pitch: 0.5"Material: Carbon Steel
Overall Width (In.): 1.283Roller Link Plate Height (In.): 0.472
Item: Attachment LinkOutside Pin Dia. (In.): 0.156
Temp. Range: 15 to 300FLubrication: SAE 10 to SAE 50
Country of Origin (subject to change): Japan

Description

Attachment Link, SA-1, Industry Chain Size 40-2, Carbon Steel Chain Link Material, Industry Chain Pitch 1/2 In., Chain Link Overall Width 1.283 In., Chain Roller Dia. 0.312 In., Width Between Roller Link Plates 0.312 In., Roller Link Plate Height 0.472 In., Connecting End to Center Line 0.675 In., Rivet End to Center Line 0.608 In., Pin Length 1.283 In., Inside Pin Dia. 0.156 In., Outside Pin Dia. 0.156 In., Pin Link Plate Thickness 0.060 In., Riveted Pin Type, Max. Allowable Load 1011 lb.

Reviews