KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connecting Link, SK-1 Attachment, PK5

TSUBAKI| Zoro #: G1981472| Mfr #: 40-2SK1CL

$46.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: 40-2
Tensile Strength (Lb.): 6375
Pin Length (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1981472 Mfr #: 40-2SK1CL
ANSI Chain Size: 40-2Tensile Strength (Lb.): 6375
Pin Length (mm): -Length (In.): 0.500
Connecting End to Center Line (In.): 0.675Pin Length (In.): 1.283
Item: Attachment LinkPin Link Plate Thickness (In.): 0.060
Outside Pin Dia. (In.): 0.156Roller Link Plate Height (In.): 0.472
Agency Compliance: American National Standards Institute (ANSI)Width Between Roller Link Plates (In.): 0.312
Rivet End to Center Line (In.): 0.608Pitch: 0.5"
Inside Pin Dia.: 0.156"Material: carbon steel
Type: SK-1 AttachmentTemp. Range: 15 to 300F
Max. Allowable Load (Lb.): 1011Lubrication: SAE 10 to SAE 50
Pin Type: RivetedOverall Width (In.): 1.283
Roller Dia. (In.): 0.312Country of Origin (subject to change): Japan

Description

Attachment Link, SK-1, Industry Chain Size 40-2, Carbon Steel Chain Link Material, Industry Chain Pitch 1/2 In., Chain Link Overall Width 1.283 In., Chain Roller Dia. 0.312 In., Width Between Roller Link Plates 0.312 In., Roller Link Plate Height 0.472 In., Connecting End to Center Line 0.675 In., Rivet End to Center Line 0.608 In., Pin Length 1.283 In., Inside Pin Dia. 0.156 In., Outside Pin Dia. 0.156 In., Pin Link Plate Thickness 0.060 In., Riveted Pin Type, Max. Allowable Load 1011 lb.

Reviews