KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connecting Link, A-1 Attachment, PK5

TSUBAKI| Zoro #: G0844952| Mfr #: 40NPA1CL

$16.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: 40NP
Tensile Strength (Lb.): 3750
Length (In.): 0.500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844952 Mfr #: 40NPA1CL
ANSI Chain Size: 40NPTensile Strength (Lb.): 3750
Length (In.): 0.500Connecting End to Center Line (In.): 0.392
Pin Length (In.): 0.717Item: Attachment Link
Pin Link Plate Thickness (In.): 0.060Outside Pin Dia. (In.): 0.156
Roller Link Plate Height (In.): 0.472Agency Compliance: American National Standards Institute (ANSI)
Width Between Roller Link Plates (In.): 0.312Rivet End to Center Line (In.): 0.325
Pitch: 0.5"Inside Pin Dia.: 0.156"
Material: Nickel PlatedType: A-1 Attachment
Temp. Range: 14 to 302FMax. Allowable Load (Lb.): 595
Lubrication: SAE 10 to SAE 50Pin Type: Riveted
Overall Width (In.): 0.717Roller Dia. (In.): 0.312
Country of Origin (subject to change): Japan

Description

Attachment Link, A-1, Industry Chain Size 40, Nickel Plated Steel Chain Link Material, Industry Chain Pitch 1/2 In., Chain Link Overall Width 0.717 In., Chain Roller Dia. 0.312 In., Width Between Roller Link Plates 0.312 In., Roller Link Plate Height 0.472 In., Connecting End to Center Line 0.392 In., Rivet End to Center Line 0.325 In., Pin Length 0.717 In., Inside Pin Dia. 0.156 In., Outside Pin Dia. 0.156 In., Pin Link Plate Thickness 0.060 In., Riveted Pin Type, Max. Allowable Load 595 lb.

Reviews