HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Connecting Link, AA-1 Attachment, PK5

TSUBAKI| Zoro #: G2294887| Mfr #: 40ASAA1CL

$129.75 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Roller Link Plate Height (In.): 0.472
Pin Type: Riveted
Connecting End to Center Line (In.): 0.392
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2294887 Mfr #: 40ASAA1CL
Roller Link Plate Height (In.): 0.472Pin Type: Riveted
Connecting End to Center Line (In.): 0.392Length (In.): 0.500
Pin Link Plate Thickness (In.): 0.060Agency Compliance: American National Standards Institute (ANSI)
Pitch: 0.5"Rivet End to Center Line (In.): 0.325
Max. Allowable Load (Lb.): 150Pin Length (In.): 0.717
Temp. Range: -40 to 750FOverall Width (In.): 0.717
Inside Pin Dia.: 0.156"Material: Stainless Steel
Lubrication: SAE 10 to SAE 50Outside Pin Dia. (In.): 0.156
Roller Dia. (In.): 0.312ANSI Chain Size: 40AS
Item: Attachment LinkType: AA-1 Attachment
Width Between Roller Link Plates (In.): 0.312Country of Origin (subject to change): Japan

Description

Attachment Link, AA-1, Industry Chain Size 40, 600 Stainless Steel Chain Link Material, Industry Chain Pitch 1/2 In., Chain Link Overall Width 0.717 In., Chain Roller Dia. 0.312 In., Width Between Roller Link Plates 0.312 In., Roller Link Plate Height 0.472 In., Connecting End to Center Line 0.392 In., Rivet End to Center Line 0.325 In., Pin Length 0.717 In., Inside Pin Dia. 0.156 In., Outside Pin Dia. 0.156 In., Pin Link Plate Thickness 0.060 In., Riveted Pin Type, Max. Allowable Load 150 lb.

Reviews