DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Connecting Link, D-3 Attachment, PK5

TSUBAKI| Zoro #: G0614573| Mfr #: 40ASD3CL

$71.75 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Roller Dia. (In.): 0.312
Pin Link Plate Thickness (In.): 0.060
Pin Type: Riveted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0614573 Mfr #: 40ASD3CL
Roller Dia. (In.): 0.312Pin Link Plate Thickness (In.): 0.060
Pin Type: RivetedType: D-3 Attachment
Width Between Roller Link Plates (In.): 0.312Max. Allowable Load (Lb.): 150
ANSI Chain Size: 40ASRivet End to Center Line (In.): 0.325
Inside Pin Dia.: 0.156"Pitch: 0.5"
Material: Stainless SteelTemp. Range: -40 to 750F
Overall Width (In.): 0.717Roller Link Plate Height (In.): 0.472
Pin Length (In.): 0.717Length (In.): 0.500
Item: Attachment LinkOutside Pin Dia. (In.): 0.156
Connecting End to Center Line (In.): 0.392Agency Compliance: American National Standards Institute (ANSI)
Lubrication: SAE 10 to SAE 50Country of Origin (subject to change): Japan

Description

Attachment Link, D-3, Industry Chain Size 40, 600 Stainless Steel Chain Link Material, Industry Chain Pitch 1/2 In., Chain Link Overall Width 0.717 In., Chain Roller Dia. 0.312 In., Width Between Roller Link Plates 0.312 In., Roller Link Plate Height 0.472 In., Connecting End to Center Line 0.392 In., Rivet End to Center Line 0.325 In., Pin Length 0.717 In., Inside Pin Dia. 0.156 In., Outside Pin Dia. 0.156 In., Pin Link Plate Thickness 0.060 In., Riveted Pin Type, Max. Allowable Load 150 lb.

Reviews