Connecting Link, D-3 Attachment, PK5

TSUBAKI| Zoro #: G2421413| Mfr #: 40D3CL

$27.67 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: 40
Tensile Strength (Lb.): 3750
Type: D-3 Attachment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421413 Mfr #: 40D3CL
ANSI Chain Size: 40Tensile Strength (Lb.): 3750
Type: D-3 AttachmentMax. Allowable Load (Lb.): 595
Inside Pin Dia.: 0.156"Agency Compliance: American National Standards Institute (ANSI)
Pin Length (In.): 0.717Length (In.): 0.500
Connecting End to Center Line (In.): 0.392Roller Dia. (In.): 0.312
Pin Link Plate Thickness (In.): 0.060Pin Type: Riveted
Width Between Roller Link Plates (In.): 0.312Rivet End to Center Line (In.): 0.325
Pitch: 0.5"Material: Carbon Steel
Overall Width (In.): 0.717Roller Link Plate Height (In.): 0.472
Item: Attachment LinkOutside Pin Dia. (In.): 0.156
Temp. Range: 15 to 300FLubrication: SAE 10 to SAE 50
Country of Origin (subject to change): Japan

Description

Attachment Link, D-3, Industry Chain Size 40, Carbon Steel Chain Link Material, Industry Chain Pitch 1/2 In., Chain Link Overall Width 0.717 In., Chain Roller Dia. 0.312 In., Width Between Roller Link Plates 0.312 In., Roller Link Plate Height 0.472 In., Connecting End to Center Line 0.392 In., Rivet End to Center Line 0.325 In., Pin Length 0.717 In., Inside Pin Dia. 0.156 In., Outside Pin Dia. 0.156 In., Pin Link Plate Thickness 0.060 In., Riveted Pin Type, Max. Allowable Load 595 lb.

Reviews