HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Connecting Link, K-2 Attachment, PK5

TSUBAKI| Zoro #: G0462192| Mfr #: 40NPK2CL

$38.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roller Link Plate Height (In.): 0.472
Pin Type: Riveted
Length (In.): 0.500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0462192 Mfr #: 40NPK2CL
Roller Link Plate Height (In.): 0.472Pin Type: Riveted
Length (In.): 0.500Pin Link Plate Thickness (In.): 0.060
Pitch: 0.5"Temp. Range: 14 to 302F
Inside Pin Dia.: 0.156"Lubrication: SAE 10 to SAE 50
Outside Pin Dia. (In.): 0.156Max. Allowable Load (Lb.): 595
Item: Attachment LinkType: K-2 Attachment
Tensile Strength (Lb.): 3750Material: Nickel Plated
Agency Compliance: American National Standards Institute (ANSI)Connecting End to Center Line (In.): 0.392
Rivet End to Center Line (In.): 0.325Pin Length (In.): 0.717
Overall Width (In.): 0.717Roller Dia. (In.): 0.312
ANSI Chain Size: 40NPWidth Between Roller Link Plates (In.): 0.312
Country of Origin (subject to change): Japan

Description

Attachment Link, K-2, Industry Chain Size 40, Nickel Plated Steel Chain Link Material, Industry Chain Pitch 1/2 In., Chain Link Overall Width 0.717 In., Chain Roller Dia. 0.312 In., Width Between Roller Link Plates 0.312 In., Roller Link Plate Height 0.472 In., Connecting End to Center Line 0.392 In., Rivet End to Center Line 0.325 In., Pin Length 0.717 In., Inside Pin Dia. 0.156 In., Outside Pin Dia. 0.156 In., Pin Link Plate Thickness 0.060 In., Riveted Pin Type, Max. Allowable Load 595 lb.

Reviews