Tsubaki
Connecting Link, SK-2 Attachment, PK5
Mfr # 40ASSK2CL
Zoro # G2163637
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-2
- Industry Chain Size 40
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Explore More Products
- TSUBAKI Connecting Link, Lambda Double Pitch C2060HLSK1CL
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 60-2 CONNECTING LINK
- TSUBAKI Chain Link, Double Strand, #80-2 80-2 OFFSET LINK
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 40LSK1CL
- TSUBAKI Connecting Link, Lambda Double Pitch C2080HLK1CL
- TSUBAKI Connecting Link, A-1 Attachment, PK5 40ASA1CL
- TSUBAKI Link Connecting Bl1434 1-3/4In 2.024In, BL1434CL BL1434CL
- TSUBAKI Link Rlr C2120H 3In 2.24In 0.427In Cs, C2120HK1RL C2120HK1RL
- TSUBAKI Connecting Link, D-3 Attachment, PK5 40ASD3CL
- TRITAN Riveted Plated, Nickel Plate, Link 80-1NP CL
- DAYTON Ind Link Conveyor Connecting 2YEG2
- Tsubaki Chains & Chain Sprockets