KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connecting Link, A-1 Attachment, PK5

TSUBAKI| Zoro #: G1915085| Mfr #: 41A1CL

$16.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: 41
Tensile Strength (Lb.): 2120
Length (In.): 0.500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1915085 Mfr #: 41A1CL
ANSI Chain Size: 41Tensile Strength (Lb.): 2120
Length (In.): 0.500Connecting End to Center Line (In.): 0.313
Pin Length (In.): 0.579Item: Attachment Link
Pin Link Plate Thickness (In.): 0.050Outside Pin Dia. (In.): 0.141
Roller Link Plate Height (In.): 0.386Agency Compliance: American National Standards Institute (ANSI)
Width Between Roller Link Plates (In.): 0.250Rivet End to Center Line (In.): 0.266
Pitch: 0.5"Inside Pin Dia.: 0.141"
Material: carbon steelType: A-1 Attachment
Temp. Range: 15 to 300FMax. Allowable Load (Lb.): 353
Lubrication: SAE 10 to SAE 50Pin Type: Riveted
Overall Width (In.): 0.579Roller Dia. (In.): 0.306
Country of Origin (subject to change): Japan

Description

Attachment Link, A-1, Industry Chain Size 41, Carbon Steel Chain Link Material, Industry Chain Pitch 1/2 In., Chain Link Overall Width 0.579 In., Chain Roller Dia. 0.306 In., Width Between Roller Link Plates 0.250 In., Roller Link Plate Height 0.386 In., Connecting End to Center Line 0.313 In., Rivet End to Center Line 0.266 In., Pin Length 0.579 In., Inside Pin Dia. 0.141 In., Outside Pin Dia. 0.141 In., Pin Link Plate Thickness 0.050 In., Riveted Pin Type, Max. Allowable Load 353 lb.

Reviews