Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Connecting Link, A-1 Attachment, PK5

  • Zoro #: G0546411
  • Mfr #: 50ASA1CL

$74.95 ($14.99/unit)

  • Width Between Roller Link Plates (In.): 0.375
  • Pin Type: Riveted
  • Max. Allowable Load: 231 lb.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tsubaki #50ASA1CL Specifications

  • Zoro #: G0546411
  • Mfr #: 50ASA1CL
Width Between Roller Link Plates (In.): 0.375 Pin Type: Riveted
Max. Allowable Load: 231 lb. Lubrication: SAE 10 to SAE 50
Pin Length: 0.878" Connecting End to Center Line (In.): 0.472
Type: A-1 Attachment Chain Link Overall Width: 0.878"
Item: Attachment Link Number of Strands: Single
Chain Link Material: 600 Stainless Steel Pin Length (In.): 0.878
Temp. Range: -40 to 750F Max. Allowable Load (Lb.): 231
Roller Link Plate Height: 0.591" Rivet End to Center Line: 0.406"
Outside Pin Dia. (In.): 0.200 Material: Stainless Steel
Roller Chain Link Type: A-1 Industry Chain Pitch: 5/8"
Inside Pin Dia.: 0.200" Roller Dia. (In.): 0.400
Roller Link Plate Height (In.): 0.591 Overall Width (In.): 0.878
Pin Link Plate Thickness: 0.080" Chain Roller Dia.: 0.400"
Roller Chain Link Item: Attachment Link Length (In.): 0.625
ANSI Chain Size: 50AS Agency Compliance: American National Standards Institute (ANSI)
Width Between Roller Link Plates: 0.375" Connecting End to Center Line: 0.472"
Pin Link Plate Thickness (In.): 0.080 Pitch: 0.625"
Rivet End to Center Line (In.): 0.406 Outside Pin Dia.: 0.200"
Industry Chain Size: 50 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Hundreds of chain links await you at Zoro from top name brands including Tsubaki, Tritan, Dayton and more. Here is some additional information about Tsubaki Attachment Link. Material: Stainless Steel, Ansi Chain Size: 50AS, Pitch: 0.625".

Reviews of Tsubaki #50ASA1CL