Connecting Link, A-1 Attachment, PK5

TSUBAKI| Zoro #: G1833991| Mfr #: 50NPA1CL

$32.12 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roller Link Plate Height (In.): 0.591
Pin Type: Riveted
Length (In.): 0.625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1833991 Mfr #: 50NPA1CL
Roller Link Plate Height (In.): 0.591Pin Type: Riveted
Length (In.): 0.625Pin Link Plate Thickness (In.): 0.080
Pitch: 0.625"Temp. Range: 14 to 302F
Inside Pin Dia.: 0.200"Lubrication: SAE 10 to SAE 50
Outside Pin Dia. (In.): 0.200Max. Allowable Load (Lb.): 970
Item: Attachment LinkType: A-1 Attachment
Tensile Strength (Lb.): 6170Material: Nickel Plated
Agency Compliance: American National Standards Institute (ANSI)Connecting End to Center Line (In.): 0.472
Rivet End to Center Line (In.): 0.406Pin Length (In.): 0.878
Overall Width (In.): 0.878Roller Dia. (In.): 0.400
ANSI Chain Size: 50NPWidth Between Roller Link Plates (In.): 0.375
Country of Origin (subject to change): Japan

Description

Attachment Link, A-1, Industry Chain Size 50, Nickel Plated Steel Chain Link Material, Industry Chain Pitch 5/8 In., Chain Link Overall Width 0.878 In., Chain Roller Dia. 0.400 In., Width Between Roller Link Plates 0.375 In., Roller Link Plate Height 0.591 In., Connecting End to Center Line 0.472 In., Rivet End to Center Line 0.406 In., Pin Length 0.878 In., Inside Pin Dia. 0.200 In., Outside Pin Dia. 0.200 In., Pin Link Plate Thickness 0.080 In., Riveted Pin Type, Max. Allowable Load 970 lb.

Reviews