KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connecting Link, K-2 Attachment, PK5

TSUBAKI| Zoro #: G2087951| Mfr #: 50ASK2CL

$118.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Roller Link Plate Height (In.): 0.591
ANSI Chain Size: 50AS
Agency Compliance: American National Standards Institute (ANSI)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2087951 Mfr #: 50ASK2CL
Roller Link Plate Height (In.): 0.591ANSI Chain Size: 50AS
Agency Compliance: American National Standards Institute (ANSI)Width Between Roller Link Plates (In.): 0.375
Rivet End to Center Line (In.): 0.406Pitch: 0.625"
Inside Pin Dia.: 0.200"Material: Stainless Steel
Length (In.): 0.625Connecting End to Center Line (In.): 0.472
Item: Attachment LinkType: K-2 Attachment
Pin Link Plate Thickness (In.): 0.080Temp. Range: -40 to 750F
Max. Allowable Load (Lb.): 231Pin Length (In.): 0.878
Lubrication: SAE 10 to SAE 50Pin Type: Riveted
Outside Pin Dia. (In.): 0.200Overall Width (In.): 0.878
Roller Dia. (In.): 0.400Country of Origin (subject to change): Japan

Description

Attachment Link, K-2, Industry Chain Size 50, 600 Stainless Steel Chain Link Material, Industry Chain Pitch 5/8 In., Chain Link Overall Width 0.878 In., Chain Roller Dia. 0.400 In., Width Between Roller Link Plates 0.375 In., Roller Link Plate Height 0.591 In., Connecting End to Center Line 0.472 In., Rivet End to Center Line 0.406 In., Pin Length 0.878 In., Inside Pin Dia. 0.200 In., Outside Pin Dia. 0.200 In., Pin Link Plate Thickness 0.080 In., Riveted Pin Type, Max. Allowable Load 231 lb.

Reviews