KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connecting Link, SA-1 Attachment, PK5

TSUBAKI| Zoro #: G1416536| Mfr #: 50SA1CL

$17.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: 50
Tensile Strength (Lb.): 6170
Length (In.): 0.625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1416536 Mfr #: 50SA1CL
ANSI Chain Size: 50Tensile Strength (Lb.): 6170
Length (In.): 0.625Connecting End to Center Line (In.): 0.472
Pin Length (In.): 0.878Item: Attachment Link
Pin Link Plate Thickness (In.): 0.080Outside Pin Dia. (In.): 0.200
Roller Link Plate Height (In.): 0.591Agency Compliance: American National Standards Institute (ANSI)
Width Between Roller Link Plates (In.): 0.375Rivet End to Center Line (In.): 0.406
Pitch: 0.625"Inside Pin Dia.: 0.200"
Material: carbon steelType: SA-1 Attachment
Temp. Range: 15 to 300FMax. Allowable Load (Lb.): 970
Lubrication: SAE 10 to SAE 50Pin Type: Riveted
Overall Width (In.): 0.878Roller Dia. (In.): 0.400
Country of Origin (subject to change): Japan

Description

Attachment Link, SA-1, Industry Chain Size 50, Carbon Steel Chain Link Material, Industry Chain Pitch 5/8 In., Chain Link Overall Width 0.878 In., Chain Roller Dia. 0.400 In., Width Between Roller Link Plates 0.375 In., Roller Link Plate Height 0.591 In., Connecting End to Center Line 0.472 In., Rivet End to Center Line 0.406 In., Pin Length 0.878 In., Inside Pin Dia. 0.200 In., Outside Pin Dia. 0.200 In., Pin Link Plate Thickness 0.080 In., Riveted Pin Type, Max. Allowable Load 970 lb.

Reviews