Connecting Link, SK-1 Attachment, PK5

TSUBAKI| Zoro #: G1788105| Mfr #: 50ASSK1CL

$86.02 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Roller Dia. (In.): 0.400
Pin Link Plate Thickness (In.): 0.080
Pin Type: Riveted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1788105 Mfr #: 50ASSK1CL
Roller Dia. (In.): 0.400Pin Link Plate Thickness (In.): 0.080
Pin Type: RivetedType: SK-1 Attachment
Width Between Roller Link Plates (In.): 0.375Max. Allowable Load (Lb.): 231
ANSI Chain Size: 50ASRivet End to Center Line (In.): 0.406
Inside Pin Dia.: 0.200"Pitch: 0.625"
Material: Stainless SteelTemp. Range: -40 to 750F
Overall Width (In.): 0.878Roller Link Plate Height (In.): 0.591
Pin Length (In.): 0.878Length (In.): 0.625
Item: Attachment LinkOutside Pin Dia. (In.): 0.200
Connecting End to Center Line (In.): 0.472Agency Compliance: American National Standards Institute (ANSI)
Lubrication: SAE 10 to SAE 50Country of Origin (subject to change): Japan

Description

Attachment Link, SK-1, Industry Chain Size 50, 600 Stainless Steel Chain Link Material, Industry Chain Pitch 5/8 In., Chain Link Overall Width 0.878 In., Chain Roller Dia. 0.400 In., Width Between Roller Link Plates 0.375 In., Roller Link Plate Height 0.591 In., Connecting End to Center Line 0.472 In., Rivet End to Center Line 0.406 In., Pin Length 0.878 In., Inside Pin Dia. 0.200 In., Outside Pin Dia. 0.200 In., Pin Link Plate Thickness 0.080 In., Riveted Pin Type, Max. Allowable Load 231 lb.

Reviews