HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Connecting Link, A-1 Attachment, PK5

TSUBAKI| Zoro #: G2151335| Mfr #: 60-2A1CL

$69.59 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Roller Link Plate Height (In.): 0.713
Pin Type: Riveted
Length (In.): 0.750
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2151335 Mfr #: 60-2A1CL
Roller Link Plate Height (In.): 0.713Pin Type: Riveted
Length (In.): 0.750Pin Link Plate Thickness (In.): 0.094
Pitch: 0.750"Temp. Range: 15 to 300F
Inside Pin Dia.: 0.234"Lubrication: SAE 10 to SAE 50
Outside Pin Dia. (In.): 0.234Max. Allowable Load (Lb.): 2397
Item: Attachment LinkType: A-1 Attachment
Tensile Strength (Lb.): 15,368Material: carbon steel
Agency Compliance: American National Standards Institute (ANSI)Connecting End to Center Line (In.): 1.033
Rivet End to Center Line (In.): 0.955Pin Length (In.): 1.988
Overall Width (In.): 1.988Roller Dia. (In.): 0.469
ANSI Chain Size: 60-2Width Between Roller Link Plates (In.): 0.500
Country of Origin (subject to change): Japan

Description

Attachment Link, A-1, Industry Chain Size 60-2, Carbon Steel Chain Link Material, Industry Chain Pitch 3/4 In., Chain Link Overall Width 1.988 In., Chain Roller Dia. 0.469 In., Width Between Roller Link Plates 0.500 In., Roller Link Plate Height 0.713 In., Connecting End to Center Line 1.033 In., Rivet End to Center Line 0.955 In., Pin Length 1.988 In., Inside Pin Dia. 0.234 In., Outside Pin Dia. 0.234 In., Pin Link Plate Thickness 0.094 In., Riveted Pin Type, Max. Allowable Load 2397 lb.

Reviews