Tsubaki
Connecting Link, A-1 Attachment, PK5
Mfr # 60A1CL
Zoro # G0867526
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1
- Industry Chain Size 60
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Explore More Products
- TSUBAKI Roller Chain Link, Conveyor, #C2040 C2040 CONNECTING LINK
- TSUBAKI Connecting Link, Hollow Pin C2060HPCL
- TSUBAKI Connecting Roller Link, A-1 Attachment 80A1CL
- TSUBAKI Chain Link, Double Strand, #80-2, Pitch: 1" 80-2 CONNECTING LINK
- TSUBAKI Offset Roller Chain Link#50NP, PK5 50NP O/L
- TSUBAKI Connecting Link, K-1 Attachment, PK5 60-2K1CL
- TSUBAKI Link Ofs C2082Hss 2In 1.543In 0.313In, C2082HSSOL C2082HSSOL
- TSUBAKI Connecting Roller Link, K-2 Attachment C2040K2CL
- TSUBAKI Roller Link, SA-2 Attachment C2040LSA2RL
- DAYTON Corrosion Resis Offset Chain Link Pk5 2YEA2
- TSUBAKI Chain Link, Single Strand, #60, PK5, Includes: Spring Clip 60 CL
- Tsubaki Chains & Chain Sprockets