DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Connecting Link, D-3 Attachment, PK5

TSUBAKI| Zoro #: G1417053| Mfr #: 60ASD3CL

$119.17 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Roller Dia. (In.): 0.469
Pin Link Plate Thickness (In.): 0.094
Pin Type: Riveted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1417053 Mfr #: 60ASD3CL
Roller Dia. (In.): 0.469Pin Link Plate Thickness (In.): 0.094
Pin Type: RivetedType: D-3 Attachment
Width Between Roller Link Plates (In.): 0.500Max. Allowable Load (Lb.): 346
ANSI Chain Size: 60ASRivet End to Center Line (In.): 0.506
Inside Pin Dia.: 0.234"Pitch: 0.750"
Material: Stainless SteelTemp. Range: -40 to 750F
Overall Width (In.): 1.087Roller Link Plate Height (In.): 0.713
Pin Length (In.): 1.087Length (In.): 0.750
Item: Attachment LinkOutside Pin Dia. (In.): 0.234
Connecting End to Center Line (In.): 0.581Agency Compliance: American National Standards Institute (ANSI)
Lubrication: SAE 10 to SAE 50Country of Origin (subject to change): Japan

Description

Attachment Link, D-3, Industry Chain Size 60, 600 Stainless Steel Chain Link Material, Industry Chain Pitch 3/4 In., Chain Link Overall Width 1.087 In., Chain Roller Dia. 0.469 In., Width Between Roller Link Plates 0.500 In., Roller Link Plate Height 0.713 In., Connecting End to Center Line 0.581 In., Rivet End to Center Line 0.506 In., Pin Length 1.087 In., Inside Pin Dia. 0.234 In., Outside Pin Dia. 0.234 In., Pin Link Plate Thickness 0.094 In., Riveted Pin Type, Max. Allowable Load 346 lb.

Reviews