DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Connecting Link, D-3 Attachment, PK5

TSUBAKI| Zoro #: G0482081| Mfr #: 60NPD3CL

$71.31 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
ANSI Chain Size: 60NP
Tensile Strength (Lb.): 6170
Type: D-3 Attachment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0482081 Mfr #: 60NPD3CL
ANSI Chain Size: 60NPTensile Strength (Lb.): 6170
Type: D-3 AttachmentMax. Allowable Load (Lb.): 970
Inside Pin Dia.: 0.234"Agency Compliance: American National Standards Institute (ANSI)
Pin Length (In.): 1.087Length (In.): 0.750
Connecting End to Center Line (In.): 0.581Roller Dia. (In.): 0.469
Pin Link Plate Thickness (In.): 0.094Pin Type: Riveted
Width Between Roller Link Plates (In.): 0.500Rivet End to Center Line (In.): 0.506
Pitch: 0.750"Material: Nickel Plated
Overall Width (In.): 1.087Roller Link Plate Height (In.): 0.713
Item: Attachment LinkOutside Pin Dia. (In.): 0.234
Temp. Range: 14 to 302FLubrication: SAE 10 to SAE 50
Country of Origin (subject to change): Japan

Description

Attachment Link, D-3, Industry Chain Size 60, Nickel Plated Steel Chain Link Material, Industry Chain Pitch 3/4 In., Chain Link Overall Width 1.087 In., Chain Roller Dia. 0.469 In., Width Between Roller Link Plates 0.500 In., Roller Link Plate Height 0.713 In., Connecting End to Center Line 0.581 In., Rivet End to Center Line 0.506 In., Pin Length 1.087 In., Inside Pin Dia. 0.234 In., Outside Pin Dia. 0.234 In., Pin Link Plate Thickness 0.094 In., Riveted Pin Type, Max. Allowable Load 970 lb.

Reviews