KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connecting Link, K-1 Attachment, PK5

TSUBAKI| Zoro #: G1842233| Mfr #: 60ASK1CL

$118.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Roller Link Plate Height (In.): 0.713
ANSI Chain Size: 60AS
Agency Compliance: American National Standards Institute (ANSI)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1842233 Mfr #: 60ASK1CL
Roller Link Plate Height (In.): 0.713ANSI Chain Size: 60AS
Agency Compliance: American National Standards Institute (ANSI)Width Between Roller Link Plates (In.): 0.500
Rivet End to Center Line (In.): 0.506Pitch: 0.750"
Inside Pin Dia.: 0.234"Material: Stainless Steel
Length (In.): 0.750Connecting End to Center Line (In.): 0.581
Item: Attachment LinkType: K-1 Attachment
Pin Link Plate Thickness (In.): 0.094Temp. Range: -40 to 750F
Max. Allowable Load (Lb.): 346Pin Length (In.): 1.087
Lubrication: SAE 10 to SAE 50Pin Type: Riveted
Outside Pin Dia. (In.): 0.234Overall Width (In.): 1.087
Roller Dia. (In.): 0.469Country of Origin (subject to change): Japan

Description

Attachment Link, K-1, Industry Chain Size 60, 600 Stainless Steel Chain Link Material, Industry Chain Pitch 3/4 In., Chain Link Overall Width 1.087 In., Chain Roller Dia. 0.469 In., Width Between Roller Link Plates 0.500 In., Roller Link Plate Height 0.713 In., Connecting End to Center Line 0.581 In., Rivet End to Center Line 0.506 In., Pin Length 1.087 In., Inside Pin Dia. 0.234 In., Outside Pin Dia. 0.234 In., Pin Link Plate Thickness 0.094 In., Riveted Pin Type, Max. Allowable Load 346 lb.

Reviews