KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connecting Link, SA-1 Attachment, PK5

TSUBAKI| Zoro #: G2465321| Mfr #: 60SA1CL

$25.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: 60
Tensile Strength (Lb.): 9040
Length (In.): 0.750
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2465321 Mfr #: 60SA1CL
ANSI Chain Size: 60Tensile Strength (Lb.): 9040
Length (In.): 0.750Connecting End to Center Line (In.): 0.581
Pin Length (In.): 1.087Item: Attachment Link
Pin Link Plate Thickness (In.): 0.094Outside Pin Dia. (In.): 0.234
Roller Link Plate Height (In.): 0.713Agency Compliance: American National Standards Institute (ANSI)
Width Between Roller Link Plates (In.): 0.500Rivet End to Center Line (In.): 0.506
Pitch: 0.750"Inside Pin Dia.: 0.234"
Material: carbon steelType: SA-1 Attachment
Temp. Range: 15 to 300FMax. Allowable Load (Lb.): 1410
Lubrication: SAE 10 to SAE 50Pin Type: Riveted
Overall Width (In.): 1.087Roller Dia. (In.): 0.469
Country of Origin (subject to change): Japan

Description

Attachment Link, SA-1, Industry Chain Size 60, Carbon Steel Chain Link Material, Industry Chain Pitch 3/4 In., Chain Link Overall Width 1.087 In., Chain Roller Dia. 0.469 In., Width Between Roller Link Plates 0.500 In., Roller Link Plate Height 0.713 In., Connecting End to Center Line 0.581 In., Rivet End to Center Line 0.506 In., Pin Length 1.087 In., Inside Pin Dia. 0.234 In., Outside Pin Dia. 0.234 In., Pin Link Plate Thickness 0.094 In., Riveted Pin Type, Max. Allowable Load 1410 lb.

Reviews