Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Connecting Roller Link, A-1 Attachment

  • Zoro #: G0521114
  • Mfr #: 80A1CL

$8.51

  • ANSI Chain Size: 80
  • Tensile Strength (Lb.): 15,400
  • Max. Allowable Load: 2400 lb.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tsubaki #80A1CL Specifications

  • Zoro #: G0521114
  • Mfr #: 80A1CL
ANSI Chain Size: 80 Tensile Strength (Lb.): 15,400
Max. Allowable Load: 2400 lb. Outside Pin Dia. (In.): 0.312
Connecting End to Center Line (In.): 0.758 Chain Link Overall Width: 1.398"
Item: Attachment Link Connecting End to Center Line: 0.758"
Tensile Strength: 15,400 lb. Temp. Range: 15 to 300F
Pin Link Plate Thickness: 0.125" Width Between Roller Link Plates (In.): 0.625
Pin Type: Cottered Industry Chain Pitch: 1"
Max. Allowable Load (Lb.): 2400 Material: Carbon Steel
Roller Dia. (In.): 0.625 Roller Link Plate Height (In.): 0.949
Width Between Roller Link Plates: 0.625" Pin Link Plate Thickness (In.): 0.125
Pitch: 1" Chain Link Material: Carbon Steel
Rivet End to Center Line (In.): 0.640 Agency Compliance: American National Standards Institute (ANSI)
Pin Length: 1.398" Number of Strands: Single
Pin Length (In.): 1.398 Inside Pin Dia.: 0.312"
Outside Pin Dia.: 0.312" Overall Width (In.): 1.398
Roller Chain Link Item: Attachment Link Type: A-1 Attachment
Lubrication: SAE 10 to SAE 50 Length (In.): 1.000
Rivet End to Center Line: 0.640" Chain Roller Dia.: 0.625"
Roller Link Plate Height: 0.949" Industry Chain Size: 80
Roller Chain Link Type: A-1 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Attachment Link, A-1, Industry Chain Size 80, Carbon Steel Chain Link Material, Industry Chain Pitch 1 In., Chain Link Overall Width 1.398 In., Chain Roller Dia. 0.625 In., Width Between Roller Link Plates 0.625 In., Roller Link Plate Height 0.949 In., Connecting End to Center Line 0.758 In., Rivet End to Center Line 0.640 In., Pin Length 1.398 In., Inside Pin Dia. 0.312 In., Outside Pin Dia. 0.312 In., Pin Link Plate Thickness 0.125 In., Cottered Pin Type, Max. Allowable Load 2400 lb.

Reviews of Tsubaki #80A1CL