DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Connecting Roller Link, A-1 Attachment

TSUBAKI| Zoro #: G1730994| Mfr #: 80NPA1CL

$8.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: 80NP
Tensile Strength (Lb.): 15,400
Type: A-1 Attachment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1730994 Mfr #: 80NPA1CL
ANSI Chain Size: 80NPTensile Strength (Lb.): 15,400
Type: A-1 AttachmentMax. Allowable Load (Lb.): 2400
Inside Pin Dia.: 0.312"Agency Compliance: American National Standards Institute (ANSI)
Pin Length (In.): 1.398Length (In.): 1.000
Pin Length (mm): -Connecting End to Center Line (In.): 0.758
Roller Dia. (In.): 0.625Pin Link Plate Thickness (In.): 0.125
Pin Type: CotteredWidth Between Roller Link Plates (In.): 0.625
Rivet End to Center Line (In.): 0.640Pitch: 1"
Material: Nickel PlatedOverall Width (In.): 1.398
Roller Link Plate Height (In.): 0.949Item: Attachment Link
Outside Pin Dia. (In.): 0.312Temp. Range: 14 to 302F
Lubrication: SAE 10 to SAE 50Country of Origin (subject to change): Japan

Description

Attachment Link, A-1, Industry Chain Size 80, Nickel Plated Steel Chain Link Material, Industry Chain Pitch 1 In., Chain Link Overall Width 1.398 In., Chain Roller Dia. 0.625 In., Width Between Roller Link Plates 0.625 In., Roller Link Plate Height 0.949 In., Connecting End to Center Line 0.758 In., Rivet End to Center Line 0.640 In., Pin Length 1.398 In., Inside Pin Dia. 0.312 In., Outside Pin Dia. 0.312 In., Pin Link Plate Thickness 0.125 In., Cottered Pin Type, Max. Allowable Load 2400 lb.

Reviews