Connecting Roller Link, A-2 Attachment

TSUBAKI| Zoro #: G1127576| Mfr #: 80ASA2CL

$55.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Roller Dia. (In.): 0.625
Pin Link Plate Thickness (In.): 0.125
Pin Type: Cottered
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1127576 Mfr #: 80ASA2CL
Roller Dia. (In.): 0.625Pin Link Plate Thickness (In.): 0.125
Pin Type: CotteredType: A-2 Attachment
Width Between Roller Link Plates (In.): 0.625Max. Allowable Load (Lb.): 596
ANSI Chain Size: 80ASRivet End to Center Line (In.): 0.640
Inside Pin Dia.: 0.312"Pitch: 1"
Material: Stainless SteelTemp. Range: -40 to 750F
Overall Width (In.): 1.398Roller Link Plate Height (In.): 0.949
Pin Length (In.): 1.398Length (In.): 1.000
Item: Attachment LinkOutside Pin Dia. (In.): 0.312
Connecting End to Center Line (In.): 0.758Agency Compliance: American National Standards Institute (ANSI)
Lubrication: SAE 10 to SAE 50Country of Origin (subject to change): Japan

Description

Attachment Link, A-2, Industry Chain Size 80, 600 Stainless Steel Chain Link Material, Industry Chain Pitch 1 In., Chain Link Overall Width 1.398 In., Chain Roller Dia. 0.625 In., Width Between Roller Link Plates 0.625 In., Roller Link Plate Height 0.949 In., Connecting End to Center Line 0.758 In., Rivet End to Center Line 0.640 In., Pin Length 1.398 In., Inside Pin Dia. 0.312 In., Outside Pin Dia. 0.312 In., Pin Link Plate Thickness 0.125 In., Cottered Pin Type, Max. Allowable Load 596 lb.

Reviews