KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connecting Roller Link, D-1 Attachment

TSUBAKI| Zoro #: G1364264| Mfr #: 80D1CL

$9.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: 80
Tensile Strength (Lb.): 15,400
Length (In.): 1.000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1364264 Mfr #: 80D1CL
ANSI Chain Size: 80Tensile Strength (Lb.): 15,400
Length (In.): 1.000Connecting End to Center Line (In.): 0.758
Pin Length (In.): 1.398Item: Attachment Link
Pin Link Plate Thickness (In.): 0.125Outside Pin Dia. (In.): 0.312
Roller Link Plate Height (In.): 0.949Agency Compliance: American National Standards Institute (ANSI)
Width Between Roller Link Plates (In.): 0.625Rivet End to Center Line (In.): 0.640
Pitch: 1"Inside Pin Dia.: 0.312"
Material: carbon steelType: D-1 Attachment
Temp. Range: 15 to 300FMax. Allowable Load (Lb.): 2400
Lubrication: SAE 10 to SAE 50Pin Type: Cottered
Overall Width (In.): 1.398Roller Dia. (In.): 0.625
Country of Origin (subject to change): Japan

Description

Attachment Link, D-1, Industry Chain Size 80, Carbon Steel Chain Link Material, Industry Chain Pitch 1 In., Chain Link Overall Width 1.398 In., Chain Roller Dia. 0.625 In., Width Between Roller Link Plates 0.625 In., Roller Link Plate Height 0.949 In., Connecting End to Center Line 0.758 In., Rivet End to Center Line 0.640 In., Pin Length 1.398 In., Inside Pin Dia. 0.312 In., Outside Pin Dia. 0.312 In., Pin Link Plate Thickness 0.125 In., Cottered Pin Type, Max. Allowable Load 2400 lb.

Reviews