KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connecting Roller Link, D-1 Attachment

TSUBAKI| Zoro #: G0486272| Mfr #: 80LD1CL

$21.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: 80L
Tensile Strength (Lb.): 17,600
Length (In.): 1.000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486272 Mfr #: 80LD1CL
ANSI Chain Size: 80LTensile Strength (Lb.): 17,600
Length (In.): 1.000Connecting End to Center Line (In.): 0.758
Pin Length (In.): 1.398Item: Attachment Link
Pin Link Plate Thickness (In.): 0.125Finish: black oxide
Outside Pin Dia. (In.): 0.312Roller Link Plate Height (In.): 0.949
Agency Compliance: American National Standards Institute (ANSI)Width Between Roller Link Plates (In.): 0.625
Rivet End to Center Line (In.): 0.640Pitch: 1"
Inside Pin Dia.: 0.312"Material: carbon steel
Type: D-1 AttachmentTemp. Range: 14 to 302F
Max. Allowable Load (Lb.): 3310Lubrication: Self Lube
Pin Type: CotteredOverall Width (In.): 1.398
Roller Dia. (In.): 0.625Country of Origin (subject to change): Japan

Description

Attachment Link, D-1 Lube Free, Industry Chain Size 80, Carbon Steel Chain Link Material, Industry Chain Pitch 1 In., Chain Link Overall Width 1.398 In., Chain Roller Dia. 0.625 In., Width Between Roller Link Plates 0.625 In., Roller Link Plate Height 0.949 In., Connecting End to Center Line 0.758 In., Rivet End to Center Line 0.640 In., Pin Length 1.398 In., Inside Pin Dia. 0.312 In., Outside Pin Dia. 0.312 In., Pin Link Plate Thickness 0.125 In., Cottered Pin Type, Finish Black Oxide

Reviews