KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connecting Roller Link, D-3 Attachment

TSUBAKI| Zoro #: G0991487| Mfr #: 80ASD3CL

$37.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roller Link Plate Height (In.): 0.949
ANSI Chain Size: 80AS
Agency Compliance: American National Standards Institute (ANSI)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0991487 Mfr #: 80ASD3CL
Roller Link Plate Height (In.): 0.949ANSI Chain Size: 80AS
Agency Compliance: American National Standards Institute (ANSI)Width Between Roller Link Plates (In.): 0.625
Rivet End to Center Line (In.): 0.640Pitch: 1"
Inside Pin Dia.: 0.312"Material: Stainless Steel
Length (In.): 1.000Connecting End to Center Line (In.): 0.758
Item: Attachment LinkType: D-3 Attachment
Pin Link Plate Thickness (In.): 0.125Temp. Range: -40 to 750F
Max. Allowable Load (Lb.): 596Pin Length (In.): 1.398
Lubrication: SAE 10 to SAE 50Pin Type: Cottered
Outside Pin Dia. (In.): 0.312Overall Width (In.): 1.398
Roller Dia. (In.): 0.625Country of Origin (subject to change): Japan

Description

Attachment Link, D-3, Industry Chain Size 80, 600 Stainless Steel Chain Link Material, Industry Chain Pitch 1 In., Chain Link Overall Width 1.398 In., Chain Roller Dia. 0.625 In., Width Between Roller Link Plates 0.625 In., Roller Link Plate Height 0.949 In., Connecting End to Center Line 0.758 In., Rivet End to Center Line 0.640 In., Pin Length 1.398 In., Inside Pin Dia. 0.312 In., Outside Pin Dia. 0.312 In., Pin Link Plate Thickness 0.125 In., Cottered Pin Type, Max. Allowable Load 596 lb.

Reviews