Connecting Roller Link, K-1 Attachment

TSUBAKI| Zoro #: G0479421| Mfr #: 80K1CL

$7.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roller Link Plate Height (In.): 0.949
Pin Type: Cottered
Length (In.): 1.000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0479421 Mfr #: 80K1CL
Roller Link Plate Height (In.): 0.949Pin Type: Cottered
Length (In.): 1.000Pin Link Plate Thickness (In.): 0.125
Pitch: 1"Temp. Range: 15 to 300F
Inside Pin Dia.: 0.312"Lubrication: SAE 10 to SAE 50
Outside Pin Dia. (In.): 0.312Max. Allowable Load (Lb.): 2400
Item: Attachment LinkType: K-1 Attachment
Tensile Strength (Lb.): 15,400Material: carbon steel
Agency Compliance: American National Standards Institute (ANSI)Connecting End to Center Line (In.): 0.758
Rivet End to Center Line (In.): 0.640Pin Length (In.): 1.398
Overall Width (In.): 1.398Roller Dia. (In.): 0.625
ANSI Chain Size: 80Width Between Roller Link Plates (In.): 0.625
Country of Origin (subject to change): Japan

Description

Attachment Link, K-1, Industry Chain Size 80, Carbon Steel Chain Link Material, Industry Chain Pitch 1 In., Chain Link Overall Width 1.398 In., Chain Roller Dia. 0.625 In., Width Between Roller Link Plates 0.625 In., Roller Link Plate Height 0.949 In., Connecting End to Center Line 0.758 In., Rivet End to Center Line 0.640 In., Pin Length 1.398 In., Inside Pin Dia. 0.312 In., Outside Pin Dia. 0.312 In., Pin Link Plate Thickness 0.125 In., Cottered Pin Type, Max. Allowable Load 2400 lb.

Reviews