DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Connecting Roller Link, K-1 Attachment

TSUBAKI| Zoro #: G1371596| Mfr #: 80NPK1CL

$18.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: 80NP
Tensile Strength (Lb.): 15,400
Type: K-1 Attachment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1371596 Mfr #: 80NPK1CL
ANSI Chain Size: 80NPTensile Strength (Lb.): 15,400
Type: K-1 AttachmentMax. Allowable Load (Lb.): 2400
Inside Pin Dia.: 0.312"Agency Compliance: American National Standards Institute (ANSI)
Pin Length (In.): 1.398Length (In.): 1.000
Connecting End to Center Line (In.): 0.758Roller Dia. (In.): 0.625
Pin Link Plate Thickness (In.): 0.125Pin Type: Cottered
Width Between Roller Link Plates (In.): 0.625Rivet End to Center Line (In.): 0.640
Pitch: 1"Material: Nickel Plated
Overall Width (In.): 1.398Roller Link Plate Height (In.): 0.949
Item: Attachment LinkOutside Pin Dia. (In.): 0.312
Temp. Range: 14 to 302FLubrication: SAE 10 to SAE 50
Country of Origin (subject to change): Japan

Description

Attachment Link, K-1, Industry Chain Size 80, Nickel Plated Steel Chain Link Material, Industry Chain Pitch 1 In., Chain Link Overall Width 1.398 In., Chain Roller Dia. 0.625 In., Width Between Roller Link Plates 0.625 In., Roller Link Plate Height 0.949 In., Connecting End to Center Line 0.758 In., Rivet End to Center Line 0.640 In., Pin Length 1.398 In., Inside Pin Dia. 0.312 In., Outside Pin Dia. 0.312 In., Pin Link Plate Thickness 0.125 In., Cottered Pin Type, Max. Allowable Load 2400 lb.

Reviews