Tsubaki

Connecting Roller Link, K-2 Attachment


$45.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roller Chain Link Type K-2
  • Industry Chain Size 80
  • Chain Link Material 600 Stainless Steel
  • Industry Chain Pitch 1 in
  • Number of Strands Single
See all product information