KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connecting Roller Link, D-1 Attachment

TSUBAKI| Zoro #: G1874591| Mfr #: C2040ASD1CL

$16.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roller Link Plate Height (In.): 0.472
ANSI Chain Size: C2040AS
Agency Compliance: American National Standards Institute (ANSI)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874591 Mfr #: C2040ASD1CL
Roller Link Plate Height (In.): 0.472ANSI Chain Size: C2040AS
Agency Compliance: American National Standards Institute (ANSI)Width Between Roller Link Plates (In.): 0.312
Rivet End to Center Line (In.): 0.325Pitch: 1"
Inside Pin Dia.: 0.156"Material: Stainless Steel
Length (In.): 1.000Connecting End to Center Line (In.): 0.380
Item: Attachment LinkType: D-1 Attachment
Pin Link Plate Thickness (In.): 0.060Temp. Range: -40 to 750F
Max. Allowable Load (Lb.): 150Pin Length (In.): 0.705
Lubrication: SAE 10 to SAE 50Pin Type: Riveted
Outside Pin Dia. (In.): 0.156Overall Width (In.): 0.717
Roller Dia. (In.): 0.312Country of Origin (subject to change): Japan

Description

Attachment Link, D-1 Conveyor, Industry Chain Size C2040, 600 Stainless Steel Chain Link Material, Industry Chain Pitch 1 In., Chain Link Overall Width 0.717 In., Chain Roller Dia. 0.312 In., Width Between Roller Link Plates 0.312 In., Roller Link Plate Height 0.472 In., Connecting End to Center Line 0.380 In., Rivet End to Center Line 0.325 In., Pin Length 0.705 In., Inside Pin Dia. 0.156 In., Outside Pin Dia. 0.156 In., Pin Link Plate Thickness 0.060 In., Riveted Pin Type

Reviews